Notice Sign, 5 in H, 7 in W, Polyester, English, LCU5-0283-ND_7X5

  • Mfr # LCU5-0283-ND_7X5

  • Zoro # G8863377


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Notice
Legend
Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0283-ND_7X5
Zoro #
G8863377
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Sign Header
Notice
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
State Specific Sign
No
Sign Header Style
Text
Anti-Slip Surface
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Sign Header Background Color
Blue
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Material Properties
Flexible
Adhesive Style
Permanent
Product Type
Cleaning Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.