Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0064-ND_7X5

  • Mfr # LCU5-0064-ND_7X5

  • Zoro # G9170211


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Header
Notice
Legend
Watch Your Step
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0064-ND_7X5
Zoro #
G9170211
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Header Background Color
Blue
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PSTF-21
Legend Pictogram Description
Trip Hazard
Sign Legend
Watch Your Step
Sign Legend Style
Symbol and Text
Metal Detectable
No
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Corrosion Resistant
No
Mirror Print
No
Glow In The Dark
No
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Sign Header
Notice
Sign Header Style
Text
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Text Color
White
Graffiti Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Background Color
Blue
Product Type
Steps Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products