Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0233-ND_7X5

  • Mfr # LCU5-0233-ND_7X5

  • Zoro # G8861076


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Notice
Legend
All Vehicles Entering Or Leaving Subject To Search
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0233-ND_7X5
Zoro #
G8861076
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
All Vehicles Entering Or Leaving Subject To Search
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Blue
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Service Temperature
210 Degrees F
Sign Header
Notice
Sign Legend Style
Text
Sign Legend
All Vehicles Entering Or Leaving Subject To Search
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Abrasion Resistant
No
Metal Detectable
No
Sign Header Background Color
Blue
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Header Text Color
White
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Inspection Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Vehicles Entering Or Leaving Subject To Search, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.