Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU5-0135-RD_7X5

  • Mfr # LCU5-0135-RD_7X5

  • Zoro # G9174901


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Notice
Legend
Clean Up Spills Immediately
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0135-RD_7X5
Zoro #
G9174901
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Clean Up Spills Immediately
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mirror Print
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Style
Text
Sign Header Background Color
Blue
Sign Legend
Clean Up Spills Immediately
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Number of Printed Sides
1
Sign Header Text Color
White
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Material Properties
Flexible
Metal Detectable
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Spill Control Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clean Up Spills Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.