Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1091-RD_7X5

  • Mfr # U5-1091-RD_7X5

  • Zoro # G2764557


product price:  $3.39
/ea

Key Features

Header
Notice
Legend
Certified Forklift Operators Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1091-RD_7X5
Zoro #
G2764557
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Certified Forklift Operators Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Legend Color
Black
Subject Matter
Lift Truck
Mounting Style
Adhesive-Backed
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Language
English
Material
Vinyl
Background Color
White
Legend Style
Text
Legend/Background Color
Black and Blue/White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header
Notice
Chemical Resistant
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Legend
Certified Forklift Operators Only
Write on Surface
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Glow In The Dark
No
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Style
Permanent
Graffiti Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Header Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Certified Forklift Operators Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products