Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1155-RD_7X5

  • Mfr # U5-1155-RD_7X5

  • Zoro # G2763489


product price:  $3.39
/ea

Key Features

Header
Notice
Legend
Drivers Chock Your Wheels
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1155-RD_7X5
Zoro #
G2763489
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Drivers Chock Your Wheels
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Material
Vinyl
Legend/Background Color
Black and Blue/White
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Personal Protection
Double-Sided
No
Sign Legend Color
Black
Language
English
Legend Color
Black
OSHA Compliant
Yes
Background Color
White
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend
Drivers Chock Your Wheels
Material Properties
Flexible
Includes Mounting Hardware
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Legend Style
Text
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Metal Detectable
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Header Text Color
White
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header
Notice
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Chock Your Wheels, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products