Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1156-RD_7X5

  • Mfr # U5-1156-RD_7X5

  • Zoro # G2107351


product price:  $3.35
/ea
Sold in multiples of 5 for $16.75

Key Features

Header
Notice
Legend
Drivers Chock Your Wheels (Mirror Image)
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1156-RD_7X5
Zoro #
G2107351
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Drivers Chock Your Wheels (Mirror Image)
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Color
Black
Legend Style
Text
Mounting Style
Adhesive-Backed
Header Legend Color
White
Material
Vinyl
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black and Blue/White
Background Color
White
Header Background Color
Blue
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Mirror Print
No
Graffiti Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Sign Legend
Drivers Chock Your Wheels (Mirrored Image)
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Includes Mounting Hardware
No
Legend Pictogram Description
Drivers Chock Your Wheels (Mirror Image)
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Header Text Color
White
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header
Notice
Metal Detectable
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Abrasion Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Chock Your Wheels (Mirrored Image), Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.