Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1237-RD_7X5

  • Mfr # U5-1237-RD_7X5

  • Zoro # G2761985


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Notice
Legend
Forklift Safety Harness Must Be Used At All Times
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1237-RD_7X5
Zoro #
G2761985
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Forklift Safety Harness Must Be Used At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
Subject Matter
Lift Truck
Double-Sided
No
Legend Color
Black
Language
English
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Legend/Background Color
Black and Blue/White
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header
Notice
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Abrasion Resistant
No
Write on Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Glow In The Dark
No
Chemical Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend
Forklift Safety Harness Must Be Used At All Times
Corrosion Resistant
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Safety Harness Must Be Used At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.