Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1287-RD_7X5

  • Mfr # U5-1287-RD_7X5

  • Zoro # G2761300


product price:  $2.99
/ea

Key Features

Header
Notice
Legend
Keep Door Closed Unless Loading or Unloading
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1287-RD_7X5
Zoro #
G2761300
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep Door Closed Unless Loading or Unloading
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Mounting Style
Adhesive-Backed
Header Legend Color
White
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Double-Sided
No
Sign Legend Color
Black
Language
English
Subject Matter
Door Instruction
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Legend
Keep Door Closed Unless Loading Or Unloading
Chemical Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Background Color
White
Adhesive Style
Permanent
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Material Properties
Flexible
Mirror Print
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed Unless Loading Or Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.