Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1290-RD_7X5

  • Mfr # U5-1290-RD_7X5

  • Zoro # G1814657


product price:  $3.29
/ea

Key Features

Legend Style
Text
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Legend Color
Black
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1290-RD_7X5
Zoro #
G1814657
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Thickness
0.004 in
Width
7 in
Depth
1/25 in

Details

Item
Notice Sign
Legend Style
Text
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Legend Color
Black
Language
English
Legend Color
Black
UV Resistant
No
Sign Material
Reflective Sheeting
Legend/Background Color
Black and Blue/White
Background Color
White
Material
Vinyl
Header Legend Color
White
Retroreflective Grade
Engineer Grade
Header Background Color
Blue
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Legend
Keep Doors Locked
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Notice
Sign Mounting Style
Adhesive
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ADA Compliant
No
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Average Outdoor Durability
1 yr
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Notice
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend Background Color
White
Mirror Print
No
Sign Legend
Keep Doors Locked
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header Text Color
White
Corrosion Resistant
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Product Type
Notice Sign
Subject Matter
Door Instruction
Mounting Style
Adhesive-Backed

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Doors Locked, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.