Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1299-RD_7X5

  • Mfr # U5-1299-RD_7X5

  • Zoro # G2280166


product price:  $3.29
/ea

Key Features

Header
Notice
Legend
Keep This Door Closed At All Times
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1299-RD_7X5
Zoro #
G2280166
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep This Door Closed At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Header Legend Color
White
Legend Style
Text
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Material
Vinyl
Language
English
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Subject Matter
Door Instruction
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Average Outdoor Durability
1 yr
Mirror Print
No
Sign Legend
Keep This Door Closed At All Times
Sign Legend Background Color
White
Sign Header
Notice
Sign Header Text Color
White
Sign Legend Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Chemical Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Abrasion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.