Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1307-RD_7X5

  • Mfr # U5-1307-RD_7X5

  • Zoro # G2760935


product price:  $2.99
/ea

Key Features

Header
Notice
Legend
Limited Access Area Authorized Personnel Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1307-RD_7X5
Zoro #
G2760935
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Limited Access Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Language
English
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Background Color
White
Legend Color
Black
Legend/Background Color
Black and Blue/White
Legend Style
Text
Material
Vinyl
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend Background Color
White
Sign Legend
Limited Access Area Authorized Personnel Only
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Format
Traditional OSHA
Metal Detectable
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
Glow In The Dark
No
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Header Background Color
Blue
Sign Legend Style
Text
State Specific Sign
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Limited Access Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.