Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1403-RD_7X5

  • Mfr # U5-1403-RD_7X5

  • Zoro # G2759578


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
No Smoking No Eating No Drinking In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1403-RD_7X5
Zoro #
G2759578
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Smoking No Eating No Drinking In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Double-Sided
No
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
No Smoking
Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Language
English
Sign Legend Color
Black
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Legend Style
Text
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Background Color
Blue
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Corrosion Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Chemical Resistant
No
Sign Legend
No Smoking No Eating No Drinking In This Area
Sign Mounting Location
Wall
Sign Header
Notice
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Eating No Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.