Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1435-RD_7X5

  • Mfr # U5-1435-RD_7X5

  • Zoro # G2759088


product price:  $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Header
Notice
Legend
Operation of Freight Elevator Limited to Building Personnel Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1435-RD_7X5
Zoro #
G2759088
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Operation of Freight Elevator Limited to Building Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Legend Color
black
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Background Color
White
Language
English
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Double-Sided
No
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Metal Detectable
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Corrosion Resistant
No
Glow In The Dark
No
Sign Header
Notice
Abrasion Resistant
No
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Legend
Operation Of Freight Elevator Limited To Building Personnel Only
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Operation Of Freight Elevator Limited To Building Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.