Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1445-RD_7X5

  • Mfr # U5-1445-RD_7X5

  • Zoro # G2280096


product price:  $3.39
/ea

Key Features

Header
Notice
Legend
Photo ID Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1445-RD_7X5
Zoro #
G2280096
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Photo ID Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Legend/Background Color
Black and Blue/White
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Language
English
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
No
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Legend Style
Text
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend
Photo ID Required
Sign Header Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Corrosion Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Header
Notice
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Photo ID Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.