Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1528-RD_7X5

  • Mfr # U5-1528-RD_7X5

  • Zoro # G2757356


product price:  $3.49
/ea

Key Features

Header
Notice
Legend
Stairs To Roof Authorized Personnel Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1528-RD_7X5
Zoro #
G2757356
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Stairs To Roof Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Background Color
White
Sign Legend Color
Black
Legend Style
Text
Material
Vinyl
ANSI Compliant
Yes
Language
English
Double-Sided
No
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Sign Legend
Stairs To Roof Authorized Personnel Only
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
State Specific Sign
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
Sign Header Style
Text
Sign Header
Notice
Number of Printed Sides
1
Anti-Slip Surface
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Corrosion Resistant
No
Sign Header Background Color
Blue
Material Properties
Flexible
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Legend Style
Text
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stairs To Roof Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.