Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1541-RD_7X5

  • Mfr # U5-1541-RD_7X5

  • Zoro # G2757198


product price:  $3.49
/ea

Key Features

Header
Notice
Legend
These Doors Must Be Kept Closed
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1541-RD_7X5
Zoro #
G2757198
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
These Doors Must Be Kept Closed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Double-Sided
No
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Subject Matter
Door Instruction
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Language
English
Material
Vinyl
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Includes Mounting Hardware
No
Metal Detectable
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
1 yr
Mirror Print
No
Sign Header Style
Text
Write on Surface
No
Sign Legend
These Doors Must Be Kept Closed
Adhesive Style
Permanent
ANSI 969 Compliant
No
Glow In The Dark
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Notice
Corrosion Resistant
No
Sign Legend Background Color
White
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend These Doors Must Be Kept Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.