Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1547-RD_7X5

  • Mfr # U5-1547-RD_7X5

  • Zoro # G2757155


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
This Area Under Surveillance
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1547-RD_7X5
Zoro #
G2757155
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This Area Under Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Blue
Material
Vinyl
Header Legend Color
White
Language
English
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Header
Notice
Chemical Resistant
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Legend
This Area Under Surveillance
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Corrosion Resistant
No
Mirror Print
No
Sign Header Style
Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Graffiti Resistant
Yes
State Specific Sign
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Under Surveillance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.