Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1552-RD_7X5

  • Mfr # U5-1552-RD_7X5

  • Zoro # G2756979


product price:  $3.49
/ea

Key Features

ANSI Compliant
Yes
Double-Sided
No
Legend
This Door Must Be Kept Closed When Not In Use
Retroreflective Grade
Engineer Grade
OSHA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1552-RD_7X5
Zoro #
G2756979
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
ANSI Compliant
Yes
Double-Sided
No
Legend
This Door Must Be Kept Closed When Not In Use
Retroreflective Grade
Engineer Grade
OSHA Compliant
Yes
Legend Style
Text
Sign Mounting Style
Adhesive
Header
Notice
Legend/Background Color
Black and Blue/White
Sign Shape
Horizontal Rectangle
Material
Vinyl
Header Legend Color
White
Background Color
White
Glow-in-the-Dark
No
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Material
Reflective Sheeting
Sign Background Color
White
Printed Language
English
Header Background Color
Blue
Sign Legend Color
Black
UV Resistant
No
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Write on Surface
No
Sign Legend
This Door Must Be Kept Closed When Not In Use
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ADA Compliant
No
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Corrosion Resistant
No
Sign Header Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Notice Sign
Mounting Style
Adhesive-Backed
Subject Matter
Door Instruction

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Must Be Kept Closed When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.