Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1553-RD_7X5

  • Mfr # U5-1553-RD_7X5

  • Zoro # G1814228


product price:  $3.15
/ea

Key Features

Legend Style
Text
Glow-in-the-Dark
No
Header Legend Color
White
Header
Notice
Retroreflective Grade
Engineer Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1553-RD_7X5
Zoro #
G1814228
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend Style
Text
Glow-in-the-Dark
No
Header Legend Color
White
Header
Notice
Retroreflective Grade
Engineer Grade
UV Resistant
No
Sign Shape
Horizontal Rectangle
Sign Legend Color
Black
Sign Background Color
White
Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Material
Reflective Sheeting
OSHA Compliant
Yes
Double-Sided
No
Background Color
White
Language
English
Header Background Color
Blue
Printed Language
English
Sign Mounting Style
Adhesive
Legend
This Door Must Be Kept Locked
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header Background Color
Blue
Corrosion Resistant
No
Graffiti Resistant
Yes
ADA Compliant
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Sign Legend
This Door Must Be Kept Locked
State Specific Sign
No
Mirror Print
No
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header
Notice
Abrasion Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Product Type
Notice Sign
Mounting Style
Adhesive-Backed
Subject Matter
Door Instruction

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Must Be Kept Locked, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.