Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1555-RD_7X5

  • Mfr # U5-1555-RD_7X5

  • Zoro # G2756890


product price:  $2.99
/ea

Key Features

Header
Notice
Legend
This Elevator is for Freight Only No Passengers
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1555-RD_7X5
Zoro #
G2756890
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This Elevator is for Freight Only No Passengers
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Subject Matter
Personal Protection
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Double-Sided
No
Background Color
White
Language
English
Mounting Style
Adhesive-Backed
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Number of Printed Sides
1
Mirror Print
No
Sign Header
Notice
Includes Mounting Hardware
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Write on Surface
No
Corrosion Resistant
No
Sign Header Background Color
Blue
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Legend
This Elevator Is For Freight Only No Passengers
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Elevator Is For Freight Only No Passengers, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.