Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1558-RD_7X5

  • Mfr # U5-1558-RD_7X5

  • Zoro # G2756820


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Notice
Legend
This Gate Must Be Kept Locked
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1558-RD_7X5
Zoro #
G2756820
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This Gate Must Be Kept Locked
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Legend Style
Text
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Header Background Color
Blue
Language
English
Double-Sided
No
Legend/Background Color
Black and Blue/White
Subject Matter
Lockout Tagout
Material
Vinyl
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Style
Text
Metal Detectable
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Notice
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Header Text Color
White
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Abrasion Resistant
No
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Legend
This Gate Must Be Kept Locked
Glow In The Dark
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Gate Must Be Kept Locked, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.