Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1582-RD_7X5

  • Mfr # U5-1582-RD_7X5

  • Zoro # G2756400


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
Truck Motors Must Be Off and Wheels Chocked During Loading and Unloading
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1582-RD_7X5
Zoro #
G2756400
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Truck Motors Must Be Off and Wheels Chocked During Loading and Unloading
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Legend Color
Black
OSHA Compliant
Yes
Background Color
White
Language
English
Sign Legend Color
Black
Subject Matter
Truck and Driver
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Double-Sided
No
Material
Vinyl
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Chemical Resistant
No
Mirror Print
No
State Specific Sign
No
Adhesive Type
Acrylic
Metal Detectable
No
Sign Legend Style
Text
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Abrasion Resistant
No
Glow In The Dark
No
Average Outdoor Durability
1 yr
Sign Legend
Truck Motors Must Be Off & Wheels Chocked During Loading & Unloading
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Sign Header Style
Text
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Truck Motors Must Be Off & Wheels Chocked During Loading & Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.