Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1597-RD_7X5

  • Mfr # U5-1597-RD_7X5

  • Zoro # G2756297


product price:  $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
Notice
Legend
Vehicles Are Subject To Search
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1597-RD_7X5
Zoro #
G2756297
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Vehicles Are Subject To Search
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Background Color
White
Header Background Color
Blue
Material
Vinyl
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Corrosion Resistant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Legend
Vehicles Are Subject To Search
Sign Header Text Color
White
Sign Header
Notice
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Write on Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Blue
Average Outdoor Durability
1 yr
Metal Detectable
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
State Specific Sign
No

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Vehicles Are Subject To Search, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.