Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1627-RD_7X5

  • Mfr # U5-1627-RD_7X5

  • Zoro # G2756035


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Notice
Legend
Wheels Must Be Chocked Before Loading or Unloading
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1627-RD_7X5
Zoro #
G2756035
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Wheels Must Be Chocked Before Loading or Unloading
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Subject Matter
Personal Protection
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Mounting Style
Adhesive-Backed
Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Material
Vinyl
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Includes Mounting Hardware
No
Glow In The Dark
No
State Specific Sign
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Wheels Must Be Chocked Before Loading Or Unloading
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Header Style
Text
ANSI 969 Compliant
No
Write on Surface
No
Sign Header
Notice
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
White
Adhesive Style
Permanent
Chemical Resistant
No
Average Outdoor Durability
1 yr
Sign Header Background Color
Blue
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheels Must Be Chocked Before Loading Or Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products