Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1635-RD_7X5

  • Mfr # U5-1635-RD_7X5

  • Zoro # G2755947


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Notice
Legend
You Must Be At Least 18 Years of Age to Enter
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1635-RD_7X5
Zoro #
G2755947
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
You Must Be At Least 18 Years of Age to Enter
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Double-Sided
No
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Language
English
Header Background Color
Blue
Sign Legend Color
Black
Legend Color
Black
Subject Matter
Facility
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Legend Style
Text
Mirror Print
No
Sign Mounting Location
Wall
Glow In The Dark
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Write on Surface
No
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Legend
You Must Be At Least 18 Years Of Age To Enter
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Chemical Resistant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Be At Least 18 Years Of Age To Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.