Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1636-RD_7X5

  • Mfr # U5-1636-RD_7X5

  • Zoro # G2755901


product price:  $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Header
Notice
Legend
You Must Be At Least 21 Years of Age to Enter
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1636-RD_7X5
Zoro #
G2755901
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
You Must Be At Least 21 Years of Age to Enter
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Language
English
Sign Legend Color
Black
Material
Vinyl
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Subject Matter
Facility
Legend Color
black
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Header Background Color
Blue
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Legend Background Color
White
Sign Header
Notice
Chemical Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
State Specific Sign
No
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend
You Must Be At Least 21 Years Of Age To Enter
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Corrosion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Must Be At Least 21 Years Of Age To Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.