Notice, Avoid Contamination Wash Your Hands, 7 in W x 5 in H, , Polyester, LCU5-0033-ND_7X5

  • Mfr # LCU5-0033-ND_7X5

  • Zoro # G9166879


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Legend
Avoid Contamination Wash Your Hands
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0033-ND_7X5
Zoro #
G9166879
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Avoid Contamination Wash Your Hands
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Blue
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header
Notice
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Legend Pictogram Description
Wash Hands
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Sign Legend Background Color
White
Write on Surface
No
Adhesive Style
Permanent
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Corrosion Resistant
No
Graffiti Resistant
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Sign Header Style
Text
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Avoid Contamination Wash Your Hands
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
Legend Pictogram ID
PHSK-25
Sign Header Text Color
White
Sign Header Background Color
Blue
Product Type
Wash Hands Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Avoid Contamination Wash Your Hands, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products