Zoro Homepage

Notice Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U5-1031-RD_7X5

  • Zoro # G2765476


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1031-RD_7X5
Zoro #
G2765476
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Air Pressure 30 psi for Cleaning Parts and Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Material
Vinyl
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Header Legend Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Legend Style
Text
Sign Legend Color
Black
Subject Matter
Personal Protection
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Header Style
Text
Sign Legend
Air Pressure 30 Psi For Cleaning Parts And Equipment
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
Yes
State Specific Sign
No
Adhesive Style
Permanent
Glow In The Dark
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header Text Color
White
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Air Pressure 30 Psi For Cleaning Parts And Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.