Zoro Homepage

Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1394-RD_7X5

  • Mfr # U5-1394-RD_7X5

  • Zoro # G2759611


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
Notice
Legend
No Persons Under 21 Allowed
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1394-RD_7X5
Zoro #
G2759611
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Persons Under 21 Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Material
Vinyl
Double-Sided
No
Background Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Sign Header Style
Text
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Metal Detectable
No
Sign Legend
No Persons Under 21 Allowed
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Mirror Print
No
Sign Header
Notice
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Persons Under 21 Allowed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.