Notice, Please Wash Hands Before Returning to Work, 5 in x 7 in, Reflective Sheeting, U5-1456-RD_7X5

  • Mfr # U5-1456-RD_7X5

  • Zoro # G9784887


product price:  $3.79
/ea

Key Features

Legend
Please Wash Hands Before Returning to Work
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1456-RD_7X5
Zoro #
G9784887
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Please Wash Hands Before Returning to Work
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Subject Matter
Wash Hands
Header
Notice
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Language
English
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Material
Vinyl
Sign Background Color
White
Background Color
White
Header Legend Color
White
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Header Text Color
White
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
State Specific Sign
No
Abrasion Resistant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Legend
Please Wash Hands Before Returning To Work
Sign Header
Notice
Mirror Print
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products