Zoro Homepage
This item is Discontinued.
Lyle Notice Sign, 3-1/2" Height, 5" Width, Vinyl, Rectangle, English LCU5-0056-RD_5X3.5

Notice Sign, 3-1/2" Height, 5" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # LCU5-0056-RD_5X3.5
  • Zoro # G9169487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0056-RD_5X3.5
Zoro #
G9169487
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.001 in

Details

Item
Notice Sign
Header
Notice
Legend
No Firearms Allowed On Premises
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Blue
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Weapons, Devices or Substances, Height 3 1/2 in, Width 5 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend No Firearms Allowed On Premises, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.