Notice Sign, 5" x 7", Vinyl, 5 in H, 7 in W, Reflective Sheeting, English, U5-1182-RD_7X5

  • Mfr # U5-1182-RD_7X5

  • Zoro # G2762965


product price:  $2.89
/ea

Key Features

Header
Notice
Legend
Employee Entrance Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1182-RD_7X5
Zoro #
G2762965
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Employee Entrance Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Language
English
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
Material
Vinyl
Background Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Graffiti Resistant
Yes
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Metal Detectable
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Blue
State Specific Sign
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend
Employee Entrance Only
Sign Header Text Color
White
Glow In The Dark
No
Write on Surface
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employee Entrance Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.