Notice Sign, 5" x 7", Vinyl, 5 in H, 7 in W, Reflective Sheeting, English, U5-1511-RD_7X5

  • Mfr # U5-1511-RD_7X5

  • Zoro # G2757539


product price:  $2.79
/ea

Key Features

Header
Notice
Legend
Security Alarm Will Sound If Door is Opened
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1511-RD_7X5
Zoro #
G2757539
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign,5" x 7",Vinyl
Header
Notice
Legend
Security Alarm Will Sound If Door is Opened
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Background Color
White
Double-Sided
No
Language
English
ANSI Compliant
Yes
Legend Color
Black
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
Sign Legend Color
Black
OSHA Compliant
Yes
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Header
Notice
State Specific Sign
No
Sign Header Style
Text
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Sign Legend
Security Alarm Will Sound If Door Is Opened
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
1 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Background Color
White
Abrasion Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Number of Printed Sides
1
Anti-Slip Surface
No
Write on Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Security Alarm Will Sound If Door Is Opened, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.