Notice Sign, 5" x 7", Vinyl, 5 in H, 7 in W, Reflective Sheeting, English, U5-1566-RD_7X5

  • Mfr # U5-1566-RD_7X5

  • Zoro # G2756708


product price:  $2.99
/ea

Key Features

Header
Notice
Legend
This is Not An Entrance
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1566-RD_7X5
Zoro #
G2756708
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign,5" x 7",Vinyl
Header
Notice
Legend
This is Not An Entrance
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Language
English
OSHA Compliant
Yes
Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Material
Vinyl
Sign Legend Color
Black
Legend Color
Black
Legend/Background Color
Black and Blue/White
Double-Sided
No
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Write on Surface
No
Sign Header
Notice
Sign Legend Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Chemical Resistant
No
Sign Legend
This Is Not An Entrance
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
ANSI 969 Compliant
No
State Specific Sign
No
Metal Detectable
No
Sign Header Style
Text
Corrosion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Is Not An Entrance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.