Notice Sign, 5" x 7", Vinyl, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # U5-1557-RD_7X5

  • Zoro # G2756857


product price:  $3.49
/ea

Key Features

Sign Material
Reflective Sheeting
Legend
This Fire Door Must Remain Closed At All Times
Width
7 in
Thickness
0.004 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1557-RD_7X5
Zoro #
G2756857
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
5 in
Depth
1/25 in

Details

Item
Notice Sign,5" x 7",Vinyl
Sign Material
Reflective Sheeting
Legend
This Fire Door Must Remain Closed At All Times
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Background Color
White
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Header
Notice
Material
Vinyl
Header Background Color
Blue
ANSI Compliant
Yes
Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend
This Fire Door Must Remain Closed At All Times
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Mirror Print
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Glow In The Dark
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Fire Door Must Remain Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.