Notice Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU5-0029-ED_10x7

  • Mfr # LCU5-0029-ED_10x7

  • Zoro # G5189009


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Notice
Legend
This Is A Smoke-free Workplace
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0029-ED_10x7
Zoro #
G5189009
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
This Is A Smoke-free Workplace
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Corrosion Resistant
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Film Laminate
Sign Legend
This Is A Smoke-Free Workplace
State Specific Sign
No
Metal Detectable
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Adhesive Style
Permanent
Sign Header Text Color
White
Anti-Slip Surface
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header
Notice
Write on Surface
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Smoke-Free Workplace, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.