Notice Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU5-0030-ED_10x7

  • Mfr # LCU5-0030-ED_10x7

  • Zoro # G5251780


product price:  $3.49
/ea

Key Features

Header
Notice
Legend
Smoking Of Any Type Is Prohibited On These Premises
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0030-ED_10x7
Zoro #
G5251780
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Smoking Of Any Type Is Prohibited On These Premises
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Legend Pictogram Description
No Smoking
Sign Legend
Smoking Of Any Type Is Prohibited On These Premises
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Header Background Color
Blue
Adhesive Style
Permanent
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Chemical Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Glow In The Dark
No
Abrasion Resistant
No
Legend Pictogram ID
PFXG-02
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Mirror Print
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Smoking Of Any Type Is Prohibited On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products