Notice Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU5-0037-ED_10x7

  • Mfr # LCU5-0037-ED_10x7

  • Zoro # G5224541


product price:  $3.85
/ea

Key Features

Header
Notice
Legend
Do Not Smoke In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0037-ED_10x7
Zoro #
G5224541
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Smoke In This Area
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend
Smoking Is Not Prohibited In This Area.
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Chemical Resistant
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Legend Pictogram ID
PFXG-02
Metal Detectable
No
Corrosion Resistant
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Sign Header Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header Text Color
White
Graffiti Resistant
Yes
Write on Surface
No
Legend Pictogram Description
No Smoking
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Anti-Slip Surface
No
Sign Header
Notice
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Smoking Is Not Prohibited In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products