Notice Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU5-0141-ED_10x7

  • Mfr # LCU5-0141-ED_10x7

  • Zoro # G5164700


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Notice
Legend
Smoking Allowed In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0141-ED_10x7
Zoro #
G5164700
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Smoking Allowed In This Area
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Blue
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend
Smoking Allowed In This Area
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Style
Text
Write on Surface
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
Sign Header
Notice
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Smoking Allowed In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.