Notice Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU5-0229-ED_10x7

  • Mfr # LCU5-0229-ED_10x7

  • Zoro # G5267442


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Notice
Legend
Smoking Is Prohibited Except In Designated Areas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0229-ED_10x7
Zoro #
G5267442
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Smoking Is Prohibited Except In Designated Areas
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Number of Printed Sides
1
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header
Notice
Adhesive Style
Permanent
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Chemical Resistant
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Legend
Smoking Is Prohibited Except In Designated Areas
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Header Background Color
Blue
Glow In The Dark
No
Sign Mounting Location
Wall
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Smoking Is Prohibited Except In Designated Areas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.