Notice Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, U5-1403-NP_10X7

  • Mfr # U5-1403-NP_10X7

  • Zoro # G4722019


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Notice
Legend
No Smoking No Eating No Drinking In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1403-NP_10X7
Zoro #
G4722019
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
No Smoking No Eating No Drinking In This Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Sign Legend Style
Text
Sign Header
Notice
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Metal Detectable
No
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend
No Smoking No Eating No Drinking In This Area
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Chemical Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Eating No Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.