Notice Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U5-1118-RD_10X7

  • Mfr # U5-1118-RD_10X7

  • Zoro # G2764137


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Notice
Legend
Designated Smoking Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1118-RD_10X7
Zoro #
G2764137
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Designated Smoking Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Material
Vinyl
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Language
English
Legend Color
Black
Header Background Color
Blue
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Designated Smoking Area
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
Number of Printed Sides
1
Abrasion Resistant
No
Material Properties
Flexible
Sign Header
Notice
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
State Specific Sign
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
Anti-Slip Surface
No
Mirror Print
No
Adhesive Style
Permanent
Metal Detectable
No
Sign Legend Style
Text
Glow In The Dark
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Designated Smoking Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.