Shop LYLE

Notice Sign, 7" H, 10" W, Vertical Rectangle, English, LCU5-0032-NA_10X7

  • Mfr # LCU5-0032-NA_10X7
  • Zoro # G9166696

product price: 
$
8.89
/ea

Key Features

Header
Notice
Legend
Smoking Permitted In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0032-NA_10X7
Zoro #
G9166696
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Smoking Permitted In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Sign Legend Text Color
Black
Abrasion Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Smoking Permitted In This Area.
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Rigid
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header
Notice
Sign Header Text Color
White
Write on Surface
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram Description
Smoking Allowed
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PFXG-60
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Smoking Area Notice Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Permitted In This Area., Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.