Notice Sign, 7" H, 10" W, Vertical Rectangle, English, LCU5-0069-NA_10X7

  • Mfr # LCU5-0069-NA_10X7

  • Zoro # G9170695


product price:  $8.29
/ea

Key Features

Header
Notice
Legend
Designated Smoking Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0069-NA_10X7
Zoro #
G9170695
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Designated Smoking Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Legend Pictogram Description
Smoking Allowed
Mirror Print
No
Sign Header Style
Text
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Designated Smoking Area
Sign Header Text Color
White
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PFXG-60
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Metal Detectable
Yes
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Product Type
Aluminum Smoking Area Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Designated Smoking Area, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.