Notice Sign, 7" H, 10" W, Vertical Rectangle, English, LCU5-0069-RA_10X7

  • Mfr # LCU5-0069-RA_10X7

  • Zoro # G9170771


product price:  $8.89
/ea

Key Features

Header
Notice
Legend
Designated Smoking Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0069-RA_10X7
Zoro #
G9170771
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
Designated Smoking Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Blue
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header Background Color
Blue
State Specific Sign
No
Legend Pictogram Description
Smoking Allowed
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PFXG-60
Sign Header Text Color
White
Number of Printed Sides
1
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
Designated Smoking Area
Material Properties
Rigid
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Smoking Area Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Designated Smoking Area, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products