Notice Sign, 7" H, 10" W, Vertical Rectangle, English, U5-1462-NA_10x7

  • Mfr # U5-1462-NA_10x7

  • Zoro # G5855768


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Notice
Legend
Notice Positively No Smoking Allowed on These Premises
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1462-NA_10x7
Zoro #
G5855768
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Notice Positively No Smoking Allowed on These Premises
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Abrasion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Style
Text
Sign Header Style
Text
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Background Color
Blue
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header
Notice
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
Positively No Smoking Allowed On These Premises
Corrosion Resistant
Yes
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Positively No Smoking Allowed On These Premises, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.