Notice Sign, 7" H, 10" W, Vertical Rectangle, English, U5-1563-RA_10X7

  • Mfr # U5-1563-RA_10X7

  • Zoro # G2756778


product price:  $9.49
/ea

Key Features

Header
Notice
Legend
This is A Smoke Free Facility
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1563-RA_10X7
Zoro #
G2756778
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This is A Smoke Free Facility
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Sign Legend Color
Black
Double-Sided
No
Background Color
White
OSHA Compliant
Yes
Legend Style
Text
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Header Text Color
White
Sign Format
Traditional OSHA
Metal Detectable
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Number of Printed Sides
1
Graffiti Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Header Background Color
Blue
Maximum Service Temperature
170 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend
This Is A Smoke Free Facility
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Notice
Glow In The Dark
No
State Specific Sign
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Smoke Free Facility, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.