Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU5-0023-RA_10X7

  • Mfr # LCU5-0023-RA_10X7
  • Zoro # G9166459
product price: 
$
8.89
/ea

Key Features

Header
Notice
Legend
Keep Area Clean
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0023-RA_10X7
Zoro #
G9166459
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Keep Area Clean
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Text Color
White
Write on Surface
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Metal Detectable
Yes
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Legend Pictogram Description
Broom
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Legend
Keep Area Clean
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram ID
PHSK-24
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Product Type
Reflective Cleaning Notice Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Area Clean, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.