Shop LYLE

Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU5-0126-NA_10X7

  • Mfr # LCU5-0126-NA_10X7
  • Zoro # G9174265

product price: 
$
8.89
/ea

Key Features

Header
Notice
Legend
Drivers Chock Your Trucks
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0126-NA_10X7
Zoro #
G9174265
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Drivers Chock Your Trucks
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend
Drivers Chock Your Trucks
Mounting Pattern
4 Corner
Sign Header Style
Text
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Sign Legend Background Color
White
Glow In The Dark
No
Material Special Properties
Metal Detectable
State Specific Sign
No
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Material Properties
Rigid
Product Type
Aluminum Chock Wheels Notice Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Chock Your Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.